Beli tension meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  2. FACOM Belt Tension Meter
    Mulai

    Rp11.999.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  3. Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Mulai

    Rp92.999.900

    Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Deskripsi:
    Electronic tension meter for hard to reach and limited access space applications. Available in two models: ETB (Basic unit) and ETX (with memory and outputs) Hand-held instrument with guide rollers up to max. 2000 m/min Tension meter with measuring head as small as possible
    atribut:
    • Measuring Principle: Strain gauge bridge
    • Measuring Roller Deflection (mm): Max. 0.5
    • Measuring Units: cN, g, N or lb, switchable
    • Signal Processing: Digital
  4. KENTA Belt Tension Tester
    Mulai

    Rp40.999.900

    KENTA Belt Tension Tester
    atribut:
    • Tension Indicator: Colored LED Indication of High,Low and OK.
    • Optional: RS-232C Data Cable with Software
    • Accessories: Bletooth Data Adapter with Software
    • Measurement (N): 0 to 750 (Newtons)
    • Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
    • Belt Width (mm): Up to 36
    • Accuracy: ±5% of full-scale
    • Audible Warning: Piezoelectris Sounder
    • Data Output: USB,RS-232,Bluetooth
    • Dimensions (mm): 135x62x33
    • Maximum Load: 850N
    • Overload Alarm: 750N
    • Power Supply: 4x1.5V AAA(UM-4)Battery
    • Resolution: ±1(Least Significant Digit of Units)
    • Standard: Main Unit
  5. BAHCO Tension Meter (Alat Ukur Presisi Gergaji)
    Mulai

    Rp10.999.900

    BAHCO Tension Meter (Alat Ukur Presisi Gergaji)
    atribut:
    • Thickness (mm): 35
    • Total Length (mm): 170
    • Width (mm): 110
  6. Landtek Vibration Meter (Pengukur Getaran/Vibrometer)
    Mulai

    Rp7.999.900

    Landtek Vibration Meter (Pengukur Getaran/Vibrometer)
    Deskripsi:
    Vibration Meter Landtek digunakan untuk mengukur gerak periodik, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Specifically dirancang untuk hadir mengukur berbagai getaran mekanis. sehingga untuk provde data untuk kontrol kualitas, waktu dan peralatan pemeliharaan dijalankan. Iuse kinerja tinggi percepatan meter, menyadari repetitiveness dan pengukuran akurat. Ini memiliki fungsi pengujian bantalan poros situasi.
  7. Gates Unitta Asia Sonic Belt Tension Meter
    Mulai

    Rp19.999.900

    Gates Unitta Asia Sonic Belt Tension Meter
    Deskripsi:
    Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.
    atribut:
    • Power Supply: Alkaline batteries (AAA x 2)
    • Measurement Range (Hz): 10 to 5000
    • External Dimensions (mm): 59×160×26
  8. plustek Scanner Dokumen Otomatis ADF
    Mulai

    Rp13.999.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Wifi & Network ScannerThe Plustek eScan A350 scanner is an ADF/Automatic scanner that supports network connections, can be connected via Wi-Fi or Network Cable (RJ45). With support for a 7-inch wide touch screen, it makes it easy to use and manage.Scan to various destinationsSend scan results to various destinations such as USB Flash Drive, Computer, Android/iOS SmartPhone, eMail, FTP, Network (SMB 2.0/3.0) and CloudBecome a HotspoteScan A350 can be used as a Hotspot (wifi center)Save to SmartphonePlustek eScan A350 scanner, can directly save documents to a smartphone.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).Support Abbyy FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Fig-PS283_Minimize-Uk-FileFile CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. It is suitable for scanning many documents and will be sent via email.
    atribut:
    • Scan Speed (sheets/minute): 25
    • Paper Capacity (Sheets): 50
    • Scan Paper Size from: Business Card, A4, Letter, Folio/F4, to Legal
    • Type: Automatic Document Feeder (ADF), Wireless
    • Image Sensor: CIS x2
    • Optical Resolution (dpi): 600
    • ADF Capacity: 50 sheets (70 g/m², 18 Lbs) Note: Maximum ADF capacity varies, depending upon paper weight.
    • Acceptable Paper Size (WxL) (mm): Max. 216x356 (8.5x14inch) *for long paper 216x5080 (8.5x200inch) Min. 50.8x50.8 (2x2inch)
    • Acceptable Paper Weight Thickness (g/m²): 40 to 157 (12 to 40lb.)
    • Daily Duty Scan (Sheets): 6000
    • Dimensions (WxDxH) (mm): 318x170x189 (12.53x6.69x7.45inch)
    • Hardware Resolution (Dpi): 600x600
    • Interface: USB 2.0 x 2, USB 2.0 (Host) x 1, RJ45 (network connection) x 1
    • Pad Lifetime (Scans): 200000
    • Power Supply (V/A): DC 24/2.7
    • Protocol: TWAIN Compliant
    • Roller Lifetime (Scans): 300000
    • Scanning Area (WxL) (mm): Max: 216x356 (8.5x14”) *for long paper 216x5080 (8.5x200inch) Min. 13.2x13.2 (0.52x0.52inch)
    • Scanning Speed: 25 ppm/ 50 ipm (color/Grayscale mode, 300 dpi, A4 Portrait)
  9. KANON Bar Type Tension Gauge
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  10. YOKOGAWA Hybrid Electronic Meter (Panel Meter)
    Mulai

    Rp10.999.900

    YOKOGAWA Hybrid Electronic Meter (Panel Meter)
    atribut:
    • Input (mA): 4–20
    • Suffix: -32 Vle2
  11. CAS Bench Scale
    Mulai

    Rp3.699.900

  12. YOKOGAWA Tension Meter (Alat Ukur Ketegangan Kabel)
    Mulai

    Rp45.999.900

    YOKOGAWA Tension Meter (Alat Ukur Ketegangan Kabel)
    atribut:
    • Accuracy: ±1 scale graduation
    • Body Material: Resin / ABS plastic
    • Display Type: Analog needle
    • Instrument Type: Mechanical Tension Meter / Tension Gauge
    • Item: Specification
    • Measurement System: Mechanical (spring-operated)
    • Measuring Range (g): 0 to 500
    • Scale Resolution (g): 10
  13. AND S-Shaped General Purpose Load Cell
    Mulai

    Rp5.399.900

    AND S-Shaped General Purpose Load Cell
    atribut:
    • Insulation Resistance (MΩ/V): 5000/DC 50
    • Allowable Overload: 200% of R.C., marginal overload
    • Maximum Applied Voltage DC (V): 15
    • Overall Error: 0.04% of R.O.
    • Package Size (mm): 275x85x120
    • Resistance Between Input Terminals (ohm): 400
    • Resistance Between Output Terminals (ohm): 350 ±3.5
    • Temperature Compensation Range (°C): 10 to 60
    • Zero Balance: ±2% of R.O.
  14. AS ONE Silicone Film
    Mulai

    Rp1.799.900

    AS ONE Silicone Film
    atribut:
    • Hardness Of Rubber: 47
  15. YOKOGAWA Insulation Tester Digital (Alat Ukur Tahanan Isolasi)
    Mulai

    Rp47.999.900

    YOKOGAWA Insulation Tester Digital (Alat Ukur Tahanan Isolasi)
    atribut:
    • Voltage AC (Vrms): 2 to 600
    • Wide Insulation Test Voltages (V): 50 to 1000
    • Voltage (V): +/- 2 to 600
  16. YOKOGAWA Temperature Probe (Sensor Suhu)
    Mulai

    Rp1.899.900

    YOKOGAWA Temperature Probe (Sensor Suhu)
    atribut:
    • Cord Length (m): 1.2
    • Main Uses: For TX10
    • Measurement Temperature Range (°C): -50 to 600
    • Temperature Sensing Part (mm): Φ3.2x200
  17. IMEX Rotating Laser with Receiver
    Mulai

    Rp25.999.900

    IMEX Rotating Laser with Receiver
    Deskripsi:
    The class leader in economical rotating laser levels, the IMEX i66R incorporates the robust casing and technology of it’s big brothers in an efficient simple-to-use package. Featuring a huge 400m dia range, rubber sheath protection and heavy duty lighthouse cover for superior shockproof and weatherproofing the i66R is the leader in value for everyday laser levelling.The iMEX i66R Red Beam Rotating Laser is a class leader in economical rotating laser levels and incorporates the robust casing and technology of the i77R & i88G models in an efficient simple-to-use package. Featuring a huge 400m dia range, rubber sheath protection and heavy-duty lighthouse cover for superior shockproof and weatherproofing the i66R is the leader in value for everyday laser levelling.
  18. YOKOGAWA 4-Wire Multi-Channel Analyzer (Alat Analisis Kualitas Air)
    Mulai

    Rp91.999.900

    YOKOGAWA 4-Wire Multi-Channel Analyzer (Alat Analisis Kualitas Air)
    atribut:
    • Bluetooth: Without Bluetooth
    • Contact Outputs: Contact outputs (Wash and Fail contact outputs)
    • Digital Communications: Without Digital communication
    • Housing: Aluminum alloy cast + urethane coating
    • Input 1: pH/ORP (PH)
    • Input 2: NN Without input
    • Input/Output (mA): 2 x 4-20 Output + 1 x Contact Input (mA1 output: with HART)
    • Model: FLXA402 4-Wire Converter
    • Power Supply: AC version
    • Type: General purpose for CE, RCM, China standard
Daftar Harga tension meter Terbaru November 2026
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
FACOM Belt Tension MeterRp11.999.900
Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)Rp92.999.900
KENTA Belt Tension TesterRp40.999.900
BAHCO Tension Meter (Alat Ukur Presisi Gergaji)Rp10.999.900
BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt)Rp10.999.900
Landtek Vibration Meter (Pengukur Getaran/Vibrometer)Rp7.999.900
Gates Unitta Asia Sonic Belt Tension MeterRp19.999.900
plustek Scanner Dokumen Otomatis ADFRp13.999.900
KANON Bar Type Tension GaugeRp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)